Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 2.45mm

  • Mfr # P136CX

  • Zoro # G3050391


product price: $8.95
/ea

Key Features

Bushing Type
Headless Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Size
2.45 mm
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P136CX
Zoro #
G3050391
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
2.45 mm
Overall Length
3/8 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
2.45 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
R - 0.3390

Details

Bushing Type
Headless Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0965
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.