Zoro Homepage

Drill Bushing, Type P, Drill Size 2.45mm

  • Mfr # P138CX

  • Zoro # G3091737


product price: $9.69
/ea

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Outside Dia.
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138CX
Zoro #
G3091737
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.45 mm
Overall Length
1/2 in
Inside Dia.
2.45 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#37 - 0.1040

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.0965
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.