Zoro Homepage

Drill Bushing, Type P, Drill Size 2.45mm

  • Mfr # PT125CX

  • Zoro # G3083160


product price: $8.29
/ea

Key Features

Measurement System
Metric
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Inside Dia.
2.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT125CX
Zoro #
G3083160
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Inside Dia.
2.45 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
2.45 mm
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/64 in - 1.0156

Details

Measurement System
Metric
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Decimal Equivalent
0.0965
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.