Zoro Homepage

Drill Bushing, Type P, Drill Size 2.45mm

  • Mfr # PT128CX

  • Zoro # G3082418


product price: $9.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT128CX
Zoro #
G3082418
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
2.45 mm
Overall Length
1/2 in
Drill Size
2.45 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/16 in
Drill Bit Dimension Type
Wire
Size - Decimal
1-1/8 in - 1.1250

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.