Zoro Homepage

Drill Bushing, Type P, Drill Size 2.4mm

  • Mfr # P136CV

  • Zoro # G3050419


product price: $9.15
/ea

Key Features

Inside Dia.
2.40 mm
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Measurement System
Metric
Drill Size
2.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P136CV
Zoro #
G3050419
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.40 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
2.40 mm
Outside Dia.
13/64 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
R - 0.3390

Details

Hardness
Rc 62-64
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0945
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.