Drill Bushing, Type P, Drill Size 2.4mm
Mfr # PT1210CV
Zoro # G3094150
product price: $9.79
/eaKey Features
Bushing Head Type
Headless
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT1210CV
Zoro #
G3094150
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Outside Dia.
3/16 in
Drill Size
2.40 mm
Inside Dia.
2.40 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#26 - 0.1470
Details
Bushing Head Type
Headless
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.0945
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.