Drill Bushing, Type P, Drill Size 2.4mm
Mfr # PT124CV
Zoro # G3083425
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Hardness
Rc 62-64
Inside Dia.
2.40 mm
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT124CV
Zoro #
G3083425
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2.40 mm
Overall Length
1/4 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
2.40 mm
Size - Decimal
11/64 in - 0.1719
Details
Hardness
Rc 62-64
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Decimal Equivalent
0.0945
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.