Drill Bushing, Type P, Drill Size 2.4mm
Mfr # PT125CV
Zoro # G3083188
product price: $9.35
/eaKey Features
Drill Bushing Wall Type
Thin Wall
Inside Dia.
2.40 mm
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT125CV
Zoro #
G3083188
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2.40 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/16 in
Drill Size
2.40 mm
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/64 in - 1.0156
Details
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.0945
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.