Drill Bushing, Type P, Drill Size 2.4mm
Mfr # PT126CV
Zoro # G3082689
product price: $9.45
/eaKey Features
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT126CV
Zoro #
G3082689
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2.40 mm
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.40 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/8 in
Size - Decimal
1-1/8 in - 1.1250
Details
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Decimal Equivalent
0.0945
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.