Zoro Homepage

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # P8822NH

  • Zoro # G9735074


product price: $11.89
/ea

Key Features

Finish
High Speed Steel
Inside Dia.
25/32 in
Size- Decimal
25/32" (0.7812)
Bushing Head Type
Headless
Decimal Equivalent
0.7812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8822NH
Zoro #
G9735074
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
25/32 in
Size- Decimal
25/32" (0.7812)
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
25/32 in
Size - Decimal
25/32" - 0.7812

Details

Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.7812
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.