Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # P8848NH

  • Zoro # G6274931


product price: $26.85
/ea

Key Features

Bushing Type
Headless Press Fit
Drill Size
25/32 in
Head Material
High Speed Steel
Size- Decimal
25/32" (0.7812)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8848NH
Zoro #
G6274931
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
25/32 in
Size- Decimal
25/32" (0.7812)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/32 in
Outside Dia.
1 3/8 in
Size - Decimal
#22 - 0.1570

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.7812
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.