Drill Bushing, Type P, Drill Size 25/32 In
Mfr # P888NH
Zoro # G1834351
product price: $10.69
/eaKey Features
Heat Treatment
Through Hardened
Decimal Equivalent
0.7812
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P888NH
Zoro #
G1834351
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
25/32" (0.7812)
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Inside Dia.
25/32 in
Drill Size
25/32 in
Outside Dia.
1 3/8 in
Size - Decimal
#23 - 0.1540
Details
Heat Treatment
Through Hardened
Decimal Equivalent
0.7812
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.