Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # PT7210NH

  • Zoro # G3081051


product price: $9.89
/ea

Key Features

Heat Treatment
Through Hardened
Decimal Equivalent
0.7812
Measurement System
Fractional Inch
Outside Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7210NH
Zoro #
G3081051
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
25/32 in
Drill Size
25/32 in
Size- Decimal
25/32" (0.7812)
Size - Decimal
1-17/64 in - 1.2656
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.7812
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.