Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # PT7216NH

  • Zoro # G1988686


product price: $10.49
/ea

Key Features

Finish
High Speed Steel
Inside Dia.
25/32 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7216NH
Zoro #
G1988686
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Inside Dia.
25/32 in
Outside Dia.
1 1/8 in
Size- Decimal
25/32" (0.7812)
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
25/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
25/32" - 0.7812
Drill Bit Dimension Type
Fractional

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.7812
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.