Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # PT7220NH

  • Zoro # G9740787


product price: $11.79
/ea

Key Features

Hardness
Rc 62-64
Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Inside Dia.
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7220NH
Zoro #
G9740787
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Overall Length
1 1/4 in
Size- Decimal
25/32" (0.7812)
Outside Dia.
1 1/8 in
Drill Size
25/32 in
Size - Decimal
1-19/64 in - 1.2969

Details

Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.7812
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.