Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # PT7224NH

  • Zoro # G9740726


product price: $12.59
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
25/32 in
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7224NH
Zoro #
G9740726
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Drill Size
25/32 in
Size- Decimal
25/32" (0.7812)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/32 in
Outside Dia.
1 1/8 in
Size - Decimal
1-19/64 in - 1.2969
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.7812
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.