Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/32 In

  • Mfr # PT7228NH

  • Zoro # G9740665


product price: $13.69
/ea

Key Features

Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT7228NH
Zoro #
G9740665
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/32 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Drill Size
25/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
25/32" (0.7812)
Size - Decimal
25/32" - 0.7812
Drill Bit Dimension Type
Wire

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.7812
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.