Drill Bushing, Type P, Drill Size 25/32 In
Mfr # PT728NH
Zoro # G1988625
product price: $10.49
/eaKey Features
Hardness
Rc 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.7812
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT728NH
Zoro #
G1988625
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
25/32" (0.7812)
Inside Dia.
25/32 in
Outside Dia.
1 1/8 in
Drill Size
25/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
25/32" - 0.7812
Drill Bit Dimension Type
Fractional
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.