Drill Bushing, Type P, Drill Size 25/64 In
Mfr # P4016JY
Zoro # G3084615
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Size- Decimal
25/64" (0.3906)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4016JY
Zoro #
G3084615
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
25/64" (0.3906)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 in
Outside Dia.
5/8 in
Drill Size
25/64 in
Inside Dia.
25/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/64 in - 0.0156
Details
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Measurement System
Fractional Inch
Decimal Equivalent
0.3906
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.