Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P4022JY

  • Zoro # G3084350


product price: $8.59
/ea

Key Features

Measurement System
Fractional Inch
Decimal Equivalent
0.3906
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4022JY
Zoro #
G3084350
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Inside Dia.
25/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
25/64 in
Size- Decimal
25/64" (0.3906)
Overall Length
1 3/8 in
Size - Decimal
1/8 in - 0.1250

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.3906
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.