Drill Bushing, Type P, Drill Size 25/64 In
Mfr # P405JY
Zoro # G3069151
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Outside Dia.
5/8 in
Decimal Equivalent
0.3906
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P405JY
Zoro #
G3069151
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/8 in
Overall Length
5/16 in
Drill Size
25/64 in
Inside Dia.
25/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
25/64" (0.3906)
Size - Decimal
31/64 in - 0.4844
Details
Decimal Equivalent
0.3906
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.