Zoro Homepage

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P4816JY

  • Zoro # G3061451


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Decimal Equivalent
0.3906
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816JY
Zoro #
G3061451
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
25/64 in
Size- Decimal
25/64" (0.3906)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Overall Length
1 in
Inside Dia.
25/64 in
Size - Decimal
55/64 in - 0.8594

Details

Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Decimal Equivalent
0.3906
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.