Zoro Homepage

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P4822JY

  • Zoro # G3061077


product price: $8.39
/ea

Key Features

Size- Decimal
25/64" (0.3906)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822JY
Zoro #
G3061077
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
25/64" (0.3906)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
25/64 in
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/64 in
Size - Decimal
57/64 in - 0.8906

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.3906
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.