Drill Bushing, Type P, Drill Size 25/64 In
Mfr # P4828JY
Zoro # G3060815
product price: $9.99
/eaKey Features
Inside Dia.
25/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Hardness
Rc 62-64
Size- Decimal
25/64" (0.3906)
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4828JY
Zoro #
G3060815
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
25/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
25/64" (0.3906)
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
25/64 in
Size - Decimal
6.00mm - 0.2362
Details
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3906
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.