Zoro Homepage

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P4834JY

  • Zoro # G1989760


product price: $11.29
/ea

Key Features

Size- Decimal
25/64" (0.3906)
Hardness
Rc 62-64
Outside Dia.
3/4 in
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4834JY
Zoro #
G1989760
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
25/64" (0.3906)
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
25/64 in
Inside Dia.
25/64 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#62 - 0.0380

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3906
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.