Drill Bushing, Type P, Drill Size 25/64 In
Mfr # P4840JY
Zoro # G6271142
product price: $20.49
/eaKey Features
Size- Decimal
25/64" (0.3906)
Finish
High Speed Steel
Decimal Equivalent
0.3906
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4840JY
Zoro #
G6271142
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
25/64" (0.3906)
Outside Dia.
3/4 in
Drill Size
25/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/64 in
Size - Decimal
#64 - 0.0360
Details
Finish
High Speed Steel
Decimal Equivalent
0.3906
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.