Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P484JY

  • Zoro # G3088368


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Measurement System
Fractional Inch
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Size- Decimal
25/64" (0.3906)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P484JY
Zoro #
G3088368
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
25/64" (0.3906)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
25/64 in
Overall Length
1/4 in
Outside Dia.
3/4 in
Drill Size
25/64 in
Size - Decimal
#65 - 0.0350

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.3906
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.