Zoro Homepage

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # P485JY

  • Zoro # G3088176


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Size
25/64 in
Inside Dia.
25/64 in
Outside Dia.
3/4 in
Size- Decimal
25/64" (0.3906)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P485JY
Zoro #
G3088176
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
25/64 in
Inside Dia.
25/64 in
Outside Dia.
3/4 in
Size- Decimal
25/64" (0.3906)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
5/16 in
Size - Decimal
#66 - 0.0330

Details

Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3906
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.