Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 25/64 In

  • Mfr # PT4020JY

  • Zoro # G3092461


product price: $8.35
/ea

Key Features

Inside Dia.
25/64 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT4020JY
Zoro #
G3092461
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
25/64 in
Size- Decimal
25/64" (0.3906)
Outside Dia.
5/8 in
Drill Size
25/64 in
Overall Length
1 1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#31 - 0.1200

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.3906
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.