Zoro Homepage

Drill Bushing, Type P, Drill Size 2.5mm

  • Mfr # P138CZ

  • Zoro # G1834187


product price: $9.69
/ea

Key Features

Size- Decimal
2.50mm (0.0984)
Head Material
High Speed Steel
Drill Size
2.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138CZ
Zoro #
G1834187
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
2.50mm (0.0984)
Drill Size
2.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
2.50 mm
Outside Dia.
13/64 in
Overall Length
1/2 in
Size - Decimal
#37 - 0.1040

Details

Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.0984
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.