Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 2.5mm

  • Mfr # P165CZ

  • Zoro # G3052001


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Size- Decimal
2.50mm (0.0984)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Metric
Decimal Equivalent
0.0984
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P165CZ
Zoro #
G3052001
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
2.50mm (0.0984)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Drill Size
2.50 mm
Overall Length
5/16 in
Inside Dia.
2.50 mm
Size - Decimal
I - 0.2720

Details

Measurement System
Metric
Decimal Equivalent
0.0984
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.