Drill Bushing, Type P, Drill Size 2.5mm
Mfr # P168CZ
Zoro # G3091159
product price: $8.59
/eaKey Features
Hardness
Rc 62-64
Inside Dia.
2.50 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P168CZ
Zoro #
G3091159
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2.50 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size- Decimal
2.50mm (0.0984)
Drill Size
2.50 mm
Outside Dia.
1/4 in
Size - Decimal
#41 - 0.0960
Details
Hardness
Rc 62-64
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.0984
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.