Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 2.5mm

  • Mfr # PT124CZ

  • Zoro # G3083389


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia.
3/16 in
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT124CZ
Zoro #
G3083389
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Size- Decimal
2.50mm (0.0984)
Inside Dia.
2.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
2.50 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/4 in
Size - Decimal
11/64 in - 0.1719

Details

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.0984
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Measurement System
Metric
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.