Zoro Homepage

Drill Bushing, Type P, Drill Size 27/32 In

  • Mfr # P8816NR

  • Zoro # G1985938


product price: $10.69
/ea

Key Features

Size- Decimal
27/32" (0.8438)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Outside Dia.
1 3/8 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8816NR
Zoro #
G1985938
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
27/32" (0.8438)
Overall Length
1 in
Outside Dia.
1 3/8 in
Inside Dia.
27/32 in
Drill Size
27/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
8.00mm - 0.3150

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Hardness
Rc 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.8438
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.