Drill Bushing, Type P, Drill Size 27/32 In
Mfr # P8840NR
Zoro # G6274877
product price: $18.29
/eaKey Features
Material
52100 Thru Hardened
Size- Decimal
27/32" (0.8438)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8840NR
Zoro #
G6274877
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
27/32" (0.8438)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
27/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/8 in
Inside Dia.
27/32 in
Overall Length
2 1/2 in
Size - Decimal
27/32" - 0.8438
Details
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.8438
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.