Drill Bushing, Type P, Drill Size 27/32 In
Mfr # P8848NR
Zoro # G6274974
product price: $26.89
/eaKey Features
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.8438
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8848NR
Zoro #
G6274974
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
3 in
Inside Dia.
27/32 in
Size- Decimal
27/32" (0.8438)
Drill Size
27/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 3/8 in
Size - Decimal
#22 - 0.1570
Details
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.8438
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.