Drill Bushing, Type P, Drill Size 27/32 In
Mfr # PT7210NR
Zoro # G3081027
product price: $9.89
/eaKey Features
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT7210NR
Zoro #
G3081027
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia.
27/32 in
Outside Dia.
1 1/8 in
Size- Decimal
27/32" (0.8438)
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
27/32 in
Size - Decimal
27/32" - 0.8438
Details
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.8438
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.