Zoro Homepage

Drill Bushing, Type P, Drill Size 27/32 In

  • Mfr # PT7212NR

  • Zoro # G3080990


product price: $9.69
/ea

Key Features

Bushing Type
Headless Press Fit
Drill Size
27/32 in
Rockwell Hardness
RC 62-64
Inside Dia.
27/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7212NR
Zoro #
G3080990
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
27/32 in
Inside Dia.
27/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Overall Length
3/4 in
Size- Decimal
27/32" (0.8438)
Outside Dia.
1 1/8 in
Size - Decimal
27/32" - 0.8438

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.8438
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.