Zoro Homepage

Drill Bushing, Type P, Drill Size 27/32 In

  • Mfr # PT7216NR

  • Zoro # G1988640


product price: $10.49
/ea

Key Features

Bushing Head Type
Headless
Head Material
High Speed Steel
Outside Dia.
1 1/8 in
Decimal Equivalent
0.8438
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7216NR
Zoro #
G1988640
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia.
1 1/8 in
Drill Size
27/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
27/32" (0.8438)
Inside Dia.
27/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1-19/64 in - 1.2969
Drill Bit Dimension Type
Fractional

Details

Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.8438
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.