Zoro Homepage

Drill Bushing, Type P, Drill Size 27/32 In

  • Mfr # PT7224NR

  • Zoro # G9740683


product price: $14.45
/ea

Key Features

Decimal Equivalent
0.8438
Inside Dia.
27/32 in
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7224NR
Zoro #
G9740683
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
27/32 in
Size- Decimal
27/32" (0.8438)
Overall Length
1 1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 1/8 in
Drill Size
27/32 in
Size - Decimal
1-19/64 in - 1.2969
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.