Zoro Homepage

Drill Bushing, Type P, Drill Size 2.75mm

  • Mfr # P168DI

  • Zoro # G3091019


product price: $9.15
/ea

Key Features

Inside Dia.
2.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Metric
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P168DI
Zoro #
G3091019
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/2 in
Outside Dia.
1/4 in
Drill Size
2.75 mm
Size - Decimal
#41 - 0.0960

Details

Measurement System
Metric
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
No
Decimal Equivalent
0.1083
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.