Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 2.75mm
- Mfr # PT1610DI
- Zoro # G3082311
product price:Â
$
9.19
/ea
Key Features
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT1610DI
- Zoro #
- G3082311
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Thin Wall
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1083
- Head Type
- No
- Bushing Code
- PM
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1/4 in
- Inside Dia.
- 2.75 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 2.75 mm
- Overall Length
- 5/8 in
- Drill Bit Dimension Type
- Wire
- Size - Decimal
- 1-11/16 in - 1.6875
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.