Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 27/64 In

  • Mfr # P4012KK

  • Zoro # G3084816


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Inside Dia.
27/64 in
Drill Size
27/64 in
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012KK
Zoro #
G3084816
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
27/64 in
Drill Size
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
27/64" (0.4219)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Overall Length
3/4 in
Size - Decimal
1/4 in - 0.2500

Details

Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.4219
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.