Zoro Homepage

Drill Bushing, Type P, Drill Size 27/64 In

  • Mfr # P4022KK

  • Zoro # G3084299


product price: $8.95
/ea

Key Features

Bushing Type
Headless Press Fit
Size- Decimal
27/64" (0.4219)
Decimal Equivalent
0.4219
Outside Dia.
5/8 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022KK
Zoro #
G3084299
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
27/64" (0.4219)
Outside Dia.
5/8 in
Overall Length
1 3/8 in
Drill Size
27/64 in
Inside Dia.
27/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.00mm - 0.3937

Details

Bushing Type
Headless Press Fit
Decimal Equivalent
0.4219
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.