Drill Bushing, Type P, Drill Size 27/64 In
Mfr # P4034KK
Zoro # G1988966
product price: $10.69
/eaKey Features
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.4219
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4034KK
Zoro #
G1988966
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
27/64 in
Inside Dia.
27/64 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
27/64" (0.4219)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
2 1/8 in
Size - Decimal
27/64" - 0.4219
Details
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Decimal Equivalent
0.4219
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.