Drill Bushing, Type P, Drill Size 27/64 In
Mfr # P405KK
Zoro # G1832461
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Decimal Equivalent
0.4219
Inside Dia.
27/64 in
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P405KK
Zoro #
G1832461
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
27/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
27/64 in
Size- Decimal
27/64" (0.4219)
Outside Dia.
5/8 in
Size - Decimal
33/64 in - 0.5156
Details
Decimal Equivalent
0.4219
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.