Drill Bushing, Type P, Drill Size 27/64 In
Mfr # P4822KK
Zoro # G3060970
product price: $8.19
/eaKey Features
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.4219
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4822KK
Zoro #
G3060970
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/8 in
Drill Size
27/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
27/64 in
Size- Decimal
27/64" (0.4219)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Size - Decimal
59/64 in - 0.9219
Details
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.4219
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.