Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 27/64 In

  • Mfr # P4828KK

  • Zoro # G3060751


product price: $9.99
/ea

Key Features

Drill Size
27/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
27/64" (0.4219)
Decimal Equivalent
0.4219
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828KK
Zoro #
G3060751
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
27/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
27/64" (0.4219)
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Inside Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
6.00mm - 0.2362

Details

Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4219
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.