Zoro Homepage

Drill Bushing, Type P, Drill Size 27/64 In

  • Mfr # P488KK

  • Zoro # G3087570


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Size- Decimal
27/64" (0.4219)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P488KK
Zoro #
G3087570
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
27/64" (0.4219)
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Inside Dia.
27/64 in
Drill Size
27/64 in
Size - Decimal
#7 - 0.2010

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4219
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.