Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 27/64 In

  • Mfr # PT4020KK

  • Zoro # G3092419


product price: $8.35
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.4219
Drill Size
27/64 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4020KK
Zoro #
G3092419
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
27/64 in
Overall Length
1 1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
27/64 in
Size- Decimal
27/64" (0.4219)
Outside Dia.
5/8 in
Size - Decimal
#31 - 0.1200

Details

Decimal Equivalent
0.4219
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.